Shop BOSCH
See all product information
Create Account
7/16In Cobalt Jobber Drill Bit
- Mfr # CO2155
- Zoro # G3134209
product price:Â
$
12.69
/ea
Sold in multiples of 3 for
$38.07
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#34
Shank Dia.
0.437 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO2155
- Zoro #
- G3134209
- UPC #
- 346333671
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Finish - Machining
- Uncoated (Bright Finish)
- Number of Pieces
- 3
- Drill Bit Grouping
- Drill Bit
- Measurement System
- Wire
Dimensions
- Overall Length
- 5.5 inches
- Drill Bit Size
- #34
- Shank Dia.
- 0.437 inches
Description
Jobber Length Drill Bit, Drill Bit Size #34, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.