Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.2 Amp Top-Handle Jig Saw Kit

  • Mfr # JS572EK

  • Zoro # G1839927


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Item - Corded Jig Saws
Corded Jig Saw
Corded/Cordless
Corded
Amps
7.2
Blade Type
T-Shank
Handle Design
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS572EK
Zoro #
G1839927
UPC #
000346471717
Country of Origin
Hungary

Dimensions

Length of Stroke
1"
Cord Length
13 ft
Tool Length
9 1/16 in
Stroke Length
1 in
Overall Length
9 1/16 in

Details

Item - Corded Jig Saws
Corded Jig Saw
Corded/Cordless
Corded
Amps
7.2
Blade Type
T-Shank
Handle Design
Top
Cutting Action
Orbital
Strokes per Minute
800 to 3000
Tool Weight
5.2 lb
Adjustable Shoe
Yes
Includes
(3) Blades, Anti Splinter Insert, Carrying Case, Non Marring Overshoe
Speed Control
Variable
Voltage
120 V AC
Number of Conductors
3
Blade System
Tool-Less
Features
Aluminum Gearbox, Built In Dust Blower, Built In LED Light, Constant Response Circuitry, Die Cast Footplate, Low Vibration Mechanism, Multi Directional Blade Clamp, Precision Double Roller System
Item
Jigsaw Kit
Standards
UL Listed
Corded/Banded
Corded
Handle Type
Top Handle
Blade Shank Type
T-Shank
Stroke Type
Orbital
Current
7.2 A
Variable Speed
Yes
Min. Strokes per Minute
800
Bevel Angle Range
0 Degrees Left to 45 Degrees Right
Throttle Type
Variable-Speed Trigger
Max. Strokes per Minute
3,000
Plug Type
Three-Prong
Bevel Angle - Right
45 Degrees
Bevel Angle - Left
45 Degrees
Stroke Rate - Maximum
3,000 stroke/min
Frequency
60 Hz

Description

Jigsaw Kit, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120 V AC, Adjustable Shoe Yes, Cord Length 13 ft, Standards UL Listed, Tool Length 9 1/16 in, Tool Weight 5.2 lb, Plug Type Three-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.