
7405 Nickel Spark Plug
Mfr # 7405
Zoro # G304292573
product price: $8.15
/eaKey Features
Type
4-Cycle
Thread Reach
19 mm
Ground Electrode Tip Design
Multiple
Gap Size
1.00 mm
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7405
Zoro #
G304292573
UPC #
316514120870
Country of Origin
Germany
Dimensions
Gap Size
1.00 mm
Hex Size
16 mm
Thread Dia.
14 mm
Pre-Gap Size
1 mm
Details
Type
4-Cycle
Thread Reach
19 mm
Ground Electrode Tip Design
Multiple
Seat Type
Flat
Ground Electrode Quantity
4
Resistor Plug
Yes
Short Style
No
Insulator Material
Ceramic
Insulator Projection
Non-Projected
Configuration
Multiple
Heat Range
8
Resistance
6000 ohm
Number of Ground Electrode
4
Center Electrode Tip Material
Nickel-Yttrium
Ground Configuration
Multiple
Manufacturer Heat Range
8
Ground Electrode Tip Material
Nickel-Yttrium
Outdoor Power Equipment Application
No
Center Electrode Core Material
Nickel-Yttrium and Copper
Item
Spark Plug
Description
Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.