Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7422 OE Fine Wire Double Platinum Spark Plug

  • Mfr # 7422

  • Zoro # G204292499


product price: $9.25
/ea

Key Features

Type
4-Cycle
Resistor Plug
Yes
Insulator Material
Ceramic
Seat Type
Flat
Ground Electrode Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7422
Zoro #
G204292499
UPC #
404702411549
Country of Origin
Germany

Dimensions

Gap Size
1.00 mm
Hex Size
16 mm
Thread Dia.
14 mm
Pre-Gap Size
1 mm

Details

Type
4-Cycle
Resistor Plug
Yes
Insulator Material
Ceramic
Seat Type
Flat
Ground Electrode Quantity
1
Short Style
No
Insulator Projection
Non-Projected
Center Electrode Material
Platinum (Tip)
Thread Reach
19 mm
Ground Electrode Tip Design
Standard
Configuration
Standard
Heat Range
8
Resistance
6000 ohm
Number of Ground Electrode
1
Center Electrode Core Material
Nickel-Yttrium and Copper and Platinum
Ground Electrode Tip Material
Nickel-Yttrium and Platinum
Center Electrode Tip Material
Platinum
Ground Configuration
Standard
Item
Spark Plug
Outdoor Power Equipment Application
No
Manufacturer Heat Range
8

Description

Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.