7/64In Black Oxide Jobber
- Mfr # BL4134
- Zoro # G3675388
product price:Â
$
0.87
/ea
Sold in multiples of 12 for
$10.44
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2.625 inches
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#1
Shank Dia.
0.109 inches
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL4134
- Zoro #
- G3675388
- UPC #
- 346328707
- Country of Origin
- China
Dimensions
- Overall Length
- 2.625 inches
- Drill Bit Size
- #1
- Shank Dia.
- 0.109 inches
Details
- Item
- 7/64In Black Oxide Jobber Bulk,PK12
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 12
- Measurement System
- Wire
Description
7/64In Black Oxide Jobber Bulk,PK12, Drill Bit Size #1, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.