Shop BOSCH
See all product information
Create Account
7pc. 135 Degrees Drill Bit Set, PK5
- Mfr # IMD5007
- Zoro # G0709040
product price:Â
$
40.59
/pk of 5, $8.12/ea
Sold in multiples of 25Â pks for
$1,014.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(7) Set Impact Drill Bit
Drill Bit Dimension Type
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMD5007
- Zoro #
- G0709040
- UPC #
- 000346454192
- Country of Origin
- China
- Item
- Set Impact Drill Bit,7 Pcs.
- Number of Pieces
- 7
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Includes
- (7) Set Impact Drill Bit
- Drill Bit Grouping
- Drill Bit Set
- Coolant Through
- No
- Finish - Machining
- Black Oxide
- Impact Rated
- Yes
- Point Type
- Split point
Dimensions
- Drill Bit Dimension Type
- Fractional Inch
- Shank Dia.
- 1/4"
- Drill Bit Size
- 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 5/16"; 3/8"
Description
Set Impact Drill Bit,7 Pcs., Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.