Drill Bit, 3/8", Carbide; Steel
- Mfr # DMAST1010
- Zoro # G0175204
product price:Â
$
21.99
/ea
Key Features
Drill Bit Size
3/8 in
Material - Machining
carbide-tipped
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Drilling Length
1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAST1010
- Zoro #
- G0175204
- UPC #
- 008925151029
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 3/8 in
- Drilling Length
- 1-1/16 in
- Flute Length
- 1 1/16 in
- Shank Diameter
- 25/64 in
- Drilling Depth
- 1 1/16 in
- Maximum Drilling Depth
- 1 1/16 in
- Core Body Length
- 1 1/16 in
Details
- Item
- Drill Bit
- Material - Machining
- carbide-tipped
- Shank Type - Machining
- SDS Plus
- Number of Cutter Heads
- 2
- Flute Type
- Spiral
- Number of Flutes
- 2
- Decimal Equivalent
- 0.375
- For Tool Type
- Hammer Drill, Rotary Hammer
- Material
- Carbide, Steel
- Shank Type
- SDS-Plus
- Centering Bit Required
- No
- For Workpiece Material
- Block, Brick, Concrete
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 1 1/16 in, Shank Diameter 25/64 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.