Zoro Homepage

8 pc. Glass and Tile Bit Set

  • Mfr # GT3000

  • Zoro # G0800317


product price: $59.75
/ea

Key Features

Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Includes
1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 And 3/4 in Diameter Bits, Storage Case
Decimal Equivalent
0.125, 0.1875, 0.25, 0.3125, 0.375, 0.5, 0.625, 0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT3000
Zoro #
G0800317
UPC #
662404318947
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Shank Dia.
1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in
Overall Length
2 in, 2 1/4 in, 3 3/4 in, 4 in
Drill Bit Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Smallest Drill Bit Size
1/8 in
Shank Diameter
1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in
Largest Drill Bit Size
3/4 in

Details

Item
Glass and Tile Drill Bit Set
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Includes
1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 And 3/4 in Diameter Bits, Storage Case
Decimal Equivalent
0.125, 0.1875, 0.25, 0.3125, 0.375, 0.5, 0.625, 0.75
Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Drill Bit Grouping
Drill Bit Set
Type
3 Flat Shank
Shank Shape
3-Flat
Finish - Machining
Bright (Uncoated)
Primary Material Application
Glass, Tile
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Number of Drill Bits
8

Description

Glass and Tile Drill Bit Set, Glass, Tile, Number of Drill Bits 8, Bright (Uncoated), Smallest Drill Bit Size 1/8 in, Largest Drill Bit Size 3/4 in, Shank Diameter 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.