Zoro Homepage

9 in x 18 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RM918

  • Zoro # G408260836


product price: $17.45
/pk 5, $3.49/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Blade Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM918
Zoro #
G408260836
UPC #
000346349962
Country of Origin
Switzerland

Dimensions

Length
9 in
Blade Length
9 in
Blade Thickness
1/32 in
Height
3/4 in
Cut Width
0.035 in
Overall Thickness
0.04 in
Overall Length
9 in
Cut Width - Maximum
0.04 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Materials Cut
Metal
Application
Metal
Blade Material
Bi-Metal
Includes
(5) 9 in 18 TPI Metal Reciprocating Saw Blades
Primary Material Application
Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal

Description

Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.