Zoro Homepage

9 in x 5 TPI Reciprocating Saw Blade, BOSCH, 5 PK

  • Mfr # RP95

  • Zoro # G811378517


product price: $22.55
/pk 5, $4.51/ea

Key Features

Teeth per Inch
5
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP95
Zoro #
G811378517
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Height
12 in
Blade Length
9 in
Cut Width
0.059 in
Overall Length
9 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
Application
Wood
Materials Cut
Wood
Primary Material Application
Wood
Blade Material
Bi-Metal
Shank
S Shank
Cutting Edge Style
Rigid for Straight Cuts
For Use With Saw Type
Reciprocating Saws
Blade Shank Type
S Shank
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.059 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Blade Shank Type S Shank, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.