Zoro Homepage

9 in x 50 TPI Reciprocating Saw Blade, BOSCH, 1 PK

  • Mfr # RCB9DG

  • Zoro # G6757005


product price: $22.89
/ea

Key Features

Teeth per Inch
50
Length
9 in
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB9DG
Zoro #
G6757005
UPC #
000346392258
Country of Origin
United Kingdom

Dimensions

Length
9 in
Height
3/4 in
Blade Length
9 in
Blade Width
3/4 in
Cut Width
0.04 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
50
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
Cast Iron, Brick
Blade Material
Diamond
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 50, Cut Width 0.04 in, Blade Material Diamond, Tip Material Diamond Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.