9 in x 5/8 TPI Reciprocating Saw Blade, BOSCH, 1 PK
Mfr # RDN9V-25B
Zoro # G208260296
product price: $4.69
/eaSold in multiples of 25 for $117.25
Key Features
Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
For Use With Saw Type
Reciprocating Saws
Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDN9V-25B
Zoro #
G208260296
UPC #
000346348484
Country of Origin
Switzerland
Dimensions
Length
9 in
Blade Length
9 in
Cut Width
0.062 in
Cut Width - Maximum
0.06 in
Overall Length
9 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
For Use With Saw Type
Reciprocating Saws
Application
Wood
Includes
(25) 9 in 5/8 TPI Edge Reciprocating Saw Blades
Blade Material
Bi-Metal
Primary Material Application
Wood
Materials Cut
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 5/8, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Not Applicable, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.