9 in x 8/14 TPI Reciprocating Saw Blade, BOSCH, 1 PK
Mfr # RPRM9-25B
Zoro # G6757294
product price: $3.69
/eaSold in multiples of 25 for $92.25
Key Features
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPRM9-25B
Zoro #
G6757294
UPC #
20000346491122
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
8 1/2 in
Cut Width
0.05 in
Blade Length
9 in
Blade Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
9 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 8/14, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.