Zoro Homepage

9/16" Deep Well Socket, 1/2" Impact

  • Mfr # 27276

  • Zoro # G3545705


product price: $6.49
/ea
Sold in multiples of 4 for $25.96

Key Features

SAE or Metric
SAE
Impact Rated
Yes
Socket Type
Deep Well
Category Type
Impact Socket
Material
Forged steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27276
Zoro #
G3545705
UPC #
346407303
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
9/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Impact Rated
Yes
Socket Type
Deep Well
Category Type
Impact Socket
Material
Forged steel

Description

9/16In Deep Well, 1/2In Impact,PK4, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.