Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96305 OE Fine Wire Double Iridium Pin-to-pin Spark Plug

  • Mfr # 96305

  • Zoro # G404292244


product price: $21.35
/ea

Key Features

Type
4-Cycle
Seat Type
Flat
Resistor Plug
Yes
Center Electrode Material
Iridium (Tip); Copper (Core)
Thread Reach
26.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96305
Zoro #
G404292244
UPC #
7721220572
Country of Origin
Germany

Dimensions

Gap Size
1.00 mm
Hex Size
16 mm
Thread Dia.
12 mm
Pre-Gap Size
1 mm

Details

Type
4-Cycle
Seat Type
Flat
Resistor Plug
Yes
Center Electrode Material
Iridium (Tip); Copper (Core)
Thread Reach
26.50 mm
Insulator Material
Ceramic
Short Style
No
Insulator Projection
Projected
Ground Electrode Tip Design
Pin-to-Pin
Ground Electrode Quantity
1
Configuration
Standard
Resistance
6000 ohm
Heat Range
7
Number of Ground Electrode
1
Center Electrode Core Material
Nickel-Yttrium and Copper and Iridium
Ground Electrode Core Material
Copper
Manufacturer Heat Range
7
Center Electrode Tip Material
Iridium
Outdoor Power Equipment Application
No
Item
Spark Plug
Ground Configuration
Standard
Ground Electrode Tip Material
Nickel-Yttrium and Copper and Iridium

Description

Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.