Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96314 OE Fine Wire Double Iridium Spark Plug

  • Mfr # 96314

  • Zoro # G104292193


product price: $11.85
/ea

Key Features

Type
4-Cycle
Resistor Plug
Yes
Ground Electrode Quantity
1
Center Electrode Material
Iridium (Tip)
Seat Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96314
Zoro #
G104292193
UPC #
7721221015
Country of Origin
Germany

Dimensions

Gap Size
0.80 mm
Hex Size
16 mm
Thread Dia.
12 mm
Pre-Gap Size
0.80 mm

Details

Type
4-Cycle
Resistor Plug
Yes
Ground Electrode Quantity
1
Center Electrode Material
Iridium (Tip)
Seat Type
Flat
Short Style
No
Thread Reach
19 mm
Insulator Projection
Non-Projected
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Configuration
Standard
Resistance
6000 ohm
Number of Ground Electrode
1
Heat Range
7
Manufacturer Heat Range
7
Outdoor Power Equipment Application
No
Ground Configuration
Standard
Ground Electrode Tip Material
Nickel-Yttrium and Iridium
Item
Spark Plug
Center Electrode Tip Material
Iridium
Center Electrode Core Material
Nickel-Yttrium and Copper and Iridium

Description

Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.