
96323 OE Fine Wire Double Iridium Pin-to-pin Spark Plug
Mfr # 96323
Zoro # G504292380
product price: $17.39
/eaKey Features
Gap Size
1.00 mm
Hex Size
16.00 mm
Seat Type
Flat
Ground Electrode Tip Design
Pin-to-pin
Center Electrode Material
Iridium (Tip)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96323
Zoro #
G504292380
UPC #
7721221477
Country of Origin
Germany
Dimensions
Gap Size
1.00 mm
Hex Size
16.00 mm
Thread Dia.
12.00 mm
Details
Seat Type
Flat
Ground Electrode Tip Design
Pin-to-pin
Center Electrode Material
Iridium (Tip)
Thread Reach
26.50 mm
Configuration
Standard
Number of Ground Electrode
1
Heat Range
8
Resistance
6000 ohm
Description
Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.