Shop BOSCH
See all product information
Create Account
9/64In Black Oxide SP Jobber Carded
- Mfr # BL2136
- Zoro # G5502571
product price:Â
$
1.35
/ea
Sold in multiples of 10 for
$13.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
#28
Shank Dia.
0.140 inches
Finish - Machining
Black Oxide
Measurement System
Wire
Drill Bit Grouping
Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL2136
- Zoro #
- G5502571
- UPC #
- 346331295
- Country of Origin
- China
Dimensions
- Overall Length
- 2.875 inches
- Drill Bit Size
- #28
- Shank Dia.
- 0.140 inches
Details
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Black Oxide
- Measurement System
- Wire
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 10
Description
Jobber Length Drill Bit, Drill Bit Size #28, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.