Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9693 OE Fine Wire Double Iridium Pin-to-pin Spark Plug

  • Mfr # 9693

  • Zoro # G704292319


product price: $20.69
/ea

Key Features

Type
4-Cycle
Ground Electrode Quantity
1
Hex Size
14 mm
Seat Type
Flat
Center Electrode Material
Iridium (Tip)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9693
Zoro #
G704292319
UPC #
7721218221
Country of Origin
Germany

Dimensions

Hex Size
14 mm
Gap Size
1.00 mm
Thread Dia.
12 mm
Pre-Gap Size
1 mm

Details

Type
4-Cycle
Ground Electrode Quantity
1
Seat Type
Flat
Center Electrode Material
Iridium (Tip)
Insulator Material
Ceramic
Short Style
No
Insulator Projection
Non-Projected
Ground Electrode Tip Design
Pin-to-Pin
Resistor Plug
Yes
Thread Reach
26.50 mm
Configuration
Standard
Number of Ground Electrode
1
Heat Range
6
Resistance
6000 ohm
Manufacturer Heat Range
6
Item
Spark Plug
Outdoor Power Equipment Application
No
Center Electrode Tip Material
Iridium
Center Electrode Core Material
Nickel-Yttrium and Copper and Iridium
Ground Electrode Tip Material
Nickel-Yttrium and Platinum
Ground Configuration
Standard

Description

Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.