Abrasive Cut-Off Wheel, Type 27A, 9 in Dia, 5/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # TCW27S900

  • Zoro # G3578200


product price:  $5.89
/ea
Sold in multiples of 25 for $147.25

Key Features

Wheel Type
Type 27A
Overall Diameter
9 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCW27S900
Zoro #
G3578200
UPC #
000346326895
Country of Origin
China

Dimensions

Overall Diameter
9 in
Overall Thickness
5/64 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27A
Grit
46
Primary Material Application
metal, concrete, masonry, pipeline, asphalt and stainless steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6,600 RPM

Description

Abrasive Cut-Off Wheel, Wheel Type 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.