Abrasive Wheel
Mfr # TCW1S450
Zoro # G206878882
product price: $2.49
/eaKey Features
Abrasive Material
Aluminum Oxide
Series
Rapido(TM)
Wheel Type
Type 1
Grit
60
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCW1S450
Zoro #
G206878882
UPC #
000346337587
Country of Origin
China
Dimensions
Overall Thickness
0.04 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Series
Rapido(TM)
Wheel Type
Type 1
Grit
60
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
13,280 RPM
Primary Material Application
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Rapido(TM), Wheel Type Type 1, Maximum Operating Speed 13,280 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.