Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actual OE Oxygen Sensor - Downstream, 16246

  • Mfr # 16246

  • Zoro # G6767325


product price: $47.89
/ea

Key Features

Material
Metal
Sensor Type
Heated
Mounting Style
Threaded
Connector Type
Female
Length
27.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16246
Zoro #
G6767325
UPC #
077212004102
Country of Origin
United States

Dimensions

Length
27.09 in
Wrench Size
22

Details

Material
Metal
Sensor Type
Heated
Mounting Style
Threaded
Connector Type
Female
Universal Fit
No
Number of Wires
4
Connector Gender
Female
Color / Finish
Steel

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.