
Actual OE Oxygen Sensor - Downstream Left, 15321
Mfr # 15321
Zoro # G6813169
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Threaded
Connector Type
Male Pin
Length
16.54 in
Features
Narrow-band heated
Sensor Type
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15321
Zoro #
G6813169
UPC #
028851153218
Country of Origin
United States
Dimensions
Length
16.54 in
Thread Dia.
18 mm
Wrench Size
22
Details
Mounting Style
Threaded
Connector Type
Male Pin
Features
Narrow-band heated
Sensor Type
Heated
Universal Fit
No
Material
Metal
Number of Wires
4
Connector Gender
Male
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.