
Actual OE Oxygen Sensor - Upstream, 13957
Mfr # 13957
Zoro # G6789761
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
47.83 in
Features
Narrow-band heated
Sensor Type
Heated
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13957
Zoro #
G6789761
UPC #
028851139571
Country of Origin
United States
Dimensions
Length
47.83 in
Thread Dia.
18 mm
Wrench Size
22
Details
Material
Metal
Features
Narrow-band heated
Sensor Type
Heated
Mounting Style
Threaded
Universal Fit
No
Connector Type
Male and Female
Number of Wires
3
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.