
Actual OE Oxygen Sensor - Upstream, 15024
Mfr # 15024
Zoro # G6764692
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
40.94 in
Mounting Style
Threaded
Connector Type
Male Spade
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15024
Zoro #
G6764692
UPC #
028851150248
Country of Origin
United States
Dimensions
Length
40.94 in
Thread Dia.
18 mm
Wrench Size
22
Details
Material
Metal
Mounting Style
Threaded
Connector Type
Male Spade
Universal Fit
No
Sensor Type
Heated
Features
Narrow-band heated
Number of Wires
4
Connector Gender
Male
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.