
Actual OE Oxygen Sensor - Upstream, 15083
Mfr # 15083
Zoro # G6760115
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Length
44.88 in
Features
Narrow-band heated
Material
Metal
Thread Dia.
18 mm
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15083
Zoro #
G6760115
UPC #
028851150835
Country of Origin
United States
Dimensions
Length
44.88 in
Thread Dia.
18 mm
Wrench Size
22
Details
Features
Narrow-band heated
Material
Metal
Mounting Style
Threaded
Universal Fit
No
Sensor Type
Heated
Connector Type
Female Pin
Number of Wires
4
Color / Finish
Steel
Connector Gender
Female
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.