Zoro Homepage

Actual OE Oxygen Sensor - Upstream, 15184

  • Mfr # 15184

  • Zoro # G6821550


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Features
Narrow-band heated
Length
18.50 in
Material
Metal
Mounting Style
Threaded
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15184
Zoro #
G6821550
UPC #
028851151849
Country of Origin
United States

Dimensions

Length
18.50 in
Thread Dia.
18 mm
Wrench Size
22

Details

Features
Narrow-band heated
Material
Metal
Mounting Style
Threaded
Universal Fit
No
Sensor Type
Heated
Connector Type
Female Spade
Number of Wires
4
Connector Gender
Female
Color / Finish
Steel

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.