
Actual OE Oxygen Sensor - Upstream, 16623
Mfr # 16623
Zoro # G6789999
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
16.26 in
Connector Type
Male Spade
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16623
Zoro #
G6789999
UPC #
028851166232
Country of Origin
Georgia
Dimensions
Length
16.26 in
Thread Dia.
18 mm
Wrench Size
22
Details
Connector Type
Male Spade
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Material
Metal
Features
Narrow-band heated
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.