
Actual OE Oxygen Sensor - Upstream, 17039
Mfr # 17039
Zoro # G6809151
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Male Spade
Thread Dia.
18 mm
Features
Wide band
Length
12.60 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17039
Zoro #
G6809151
UPC #
028851170390
Country of Origin
Georgia
Dimensions
Thread Dia.
18 mm
Length
12.60 in
Hex Size
22 mm
Details
Connector Type
Male Spade
Features
Wide band
Universal Fit
No
Sensor Type
Heated
Material
Metal
Mounting Style
Threaded
Number of Wires
5
Connector Gender
Male
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.