Zoro Homepage

Actual OE Oxygen Sensor - Upstream, 17070

  • Mfr # 17070

  • Zoro # G6806589


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
47.24 in
Features
Wide band
Universal Fit
No
Sensor Type
Heated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17070
Zoro #
G6806589
UPC #
028851170703
Country of Origin
United States

Dimensions

Length
47.24 in
Thread Dia.
18 mm
Hex Size
22 mm

Details

Material
Metal
Features
Wide band
Universal Fit
No
Sensor Type
Heated
Connector Type
Male Spade
Mounting Style
Threaded
Number of Wires
5
Color / Finish
Steel
Connector Gender
Male

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.