
Actual OE Oxygen Sensor - Upstream, 17179
Mfr # 17179
Zoro # G6774325
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Universal Fit
No
Material
Metal
Features
Wide band
Mounting Style
Threaded
Sensor Type
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17179
Zoro #
G6774325
UPC #
028851171793
Country of Origin
United States
Dimensions
Length
18.50 in
Thread Dia.
18 mm
Hex Size
22 mm
Details
Universal Fit
No
Material
Metal
Features
Wide band
Mounting Style
Threaded
Sensor Type
Heated
Connector Type
Male Spade
Number of Wires
5
Color / Finish
Steel
Connector Gender
Male
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.