
Actual OE Oxygen Sensor - Upstream, 17319
Mfr # 17319
Zoro # G6778001
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
12.20 in
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17319
Zoro #
G6778001
UPC #
077212004126
Country of Origin
United States
Dimensions
Length
12.20 in
Wiring Harness Length
13.39 mm
Hex Size
22 mm
Details
Material
Metal
Sensor Type
Heated
Universal Fit
No
Mounting Style
Threaded
Connector Type
Male
Number of Wires
5
Connector Gender
Male
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.