Zoro Homepage

Actual OE Oxygen Sensor - Upstream, 17332

  • Mfr # 17332

  • Zoro # G6849919


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Male Spade
Thread Dia.
18 mm
Sensor Type
Heated
Material
Metal
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17332
Zoro #
G6849919
UPC #
090244173325
Country of Origin
Georgia

Dimensions

Thread Dia.
18 mm
Length
21.65 in
Hex Size
22 mm

Details

Connector Type
Male Spade
Sensor Type
Heated
Material
Metal
Mounting Style
Threaded
Universal Fit
No
Features
Wide band
Number of Wires
5
Connector Gender
Male
Color / Finish
Steel

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.