
Actual OE Oxygen Sensor - Upstream Rear, 13350
Mfr # 13350
Zoro # G6854703
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Wire Harness Length
22.3 in
Terminal Quantity
3
Hex Size (Oxygen Sensor)
22 mm
Vehicle Fit
Passenger
Connector Shape
Oblong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13350
Zoro #
G6854703
UPC #
028851133500
Country of Origin
United States
Dimensions
Wire Harness Length
22.3 in
Hex Size (Oxygen Sensor)
22 mm
Length
24.8 in
Details
Terminal Quantity
3
Vehicle Fit
Passenger
Connector Shape
Oblong
Heated (Oxygen Sensor)
Yes
Connector Type
Male
Oxygen Sensor Type
Narrow-band heated
Wire Quantity
3
Sensor Type
Narrow-Band
Universal Or Specific Fit
Specific
Automotive Color / Finish
Steel
Material
Metal
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.