Zoro Homepage

Adapter, 6PK, SDS Max Plus Speed Clean

  • Mfr # 6X DXSPLUS

  • Zoro # G305976564


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Extractor Mounting Location
On-Tool
Kit Contents
1 Adapter
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6X DXSPLUS
Zoro #
G305976564
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Compatible Hose Diameters
35 mm

Details

Material
Rubber
Item
Adapter,6PK,SDS Max Plus Speed Clean
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Extractor Mounting Location
On-Tool
Kit Contents
1 Adapter
Application
Drilling
Compatible Chuck Style
SDS-Plus
Color
Blue
Dust Compartment Type
Separate Vacuum
Number of Pieces
1

Description

Adapter,6PK,SDS Max Plus Speed Clean, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 35 mm, Kit Contents 1 Adapter, Number of Pieces 1, Color Blue, Material Rubber, Overall Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.