Air Filters, 10-13/16 In, PK2
Mfr # VAC012
Zoro # G5266134
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PL1682, JS470E, JS470EB
Includes
(2) Filters
Length
11 in
Material
Polyester
Filter Type
Cartridge Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC012
Zoro #
G5266134
UPC #
000346334319
Country of Origin
Germany
Dimensions
Length
11 in
Width
7-13/16"
Height
5 in
Width/Diameter
8 in
Details
Item
Cassette Filter
For Use With
Mfr. No. PL1682, JS470E, JS470EB
Includes
(2) Filters
Material
Polyester
Filter Type
Cartridge Filter
Fits Vacuum Brand
Bosch
Filter Pickup Type
Wet/Dry
For Vacuum Type
Shop Vacuum
Filter Reusability
Reusable
Filter Efficiency
99.93% at 0.3 micron
Filtration Type
HEPA
Filter Product Grouping
Cassette Filter
Fits Vacuum Models
JS470E, JS470EB, PL1682
Filter Material
Paper
Description
Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models JS470E, JS470EB, PL1682, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.93 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 5 in, Length 11 in, Width/Diameter 8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.