Zoro Homepage

Air Filters, HEPA, 10-13/16 In, PK2

  • Mfr # VAC019

  • Zoro # G5235291


product price: $251.99
/pk 2, $126.00/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PL1682, JS470E, JS470EB
Includes
(2) Filters
Length
11 in
Height
5 in
Width
7-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC019
Zoro #
G5235291
UPC #
000346336771
Country of Origin
Germany

Dimensions

Length
11 in
Height
5 in
Width
7-9/16"
Width/Diameter
7 3/4 in

Details

Item
Cassette Filter
For Use With
Mfr. No. PL1682, JS470E, JS470EB
Includes
(2) Filters
Filter Type
HEPA, Cartridge Filter
Type
HEPA
Filter Efficiency
99.99% at 0.3 micron
Filter Pickup Type
Dry
Filter Material
Cloth
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Bosch
Filter Reusability
Reusable
Filter Product Grouping
Cassette Filter
Filtration Type
HEPA
Fits Vacuum Models
JS470E, JS470EB, PL1682

Description

Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models JS470E, JS470EB, PL1682, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.99 Percent at 0.3 microns, Filter Material Cloth, Filter Reusability Reusable, Height 5 in, Length 11 in, Width/Diameter 7 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.