
Air / Fuel Ratio Sensor, 17205
Mfr # 17205
Zoro # G6622294
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Heated
Connector Shape
Male Spade
Connector Type
Male
Number of Wires
5
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17205
Zoro #
G6622294
UPC #
028851172059
Country of Origin
United States
Dimensions
Thread Dia.
18 mm
Length
14.84 in
Hex Size
22 mm
Details
Sensor Type
Heated
Connector Shape
Male Spade
Connector Type
Male
Number of Wires
5
Universal Fit
No
Mounting Type
Threaded
Connector Gender
Male
Oxygen Sensor Type
Wide band
Color / Finish
Steel
Housing Material
Metal
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.