Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air / Fuel Ratio Sensor, 17283

  • Mfr # 17283

  • Zoro # G6203825


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Male
Wire Gauge
18 AWG
Wiring Harness Length
17.30 mm
Sensor Type
Heated
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17283
Zoro #
G6203825
UPC #
077212182619
Country of Origin
Georgia

Dimensions

Wiring Harness Length
17.30 mm
Thread Dia.
18 mm
Hex Size
22 mm
Wire Length
17.3 in
Length
13.30 in

Details

Connector Type
Male
Wire Gauge
18 AWG
Sensor Type
Heated
Number of Wires
5
Universal Fit
No
Color / Finish
Steel
Housing Material
Metal
Oxygen Sensor Type
Wide band
Connector Gender
Male
Mounting Type
Threaded

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.