
Air / Fuel Ratio Sensor, 17487
Mfr # 17487
Zoro # G6199600
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Universal Fit
No
Number of Wires
5
Connector Type
Male
Sensor Type
Heated
Color / Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17487
Zoro #
G6199600
UPC #
077212155477
Country of Origin
United States
Dimensions
Hex Size
22 mm
Length
14.57 in
Details
Universal Fit
No
Number of Wires
5
Connector Type
Male
Sensor Type
Heated
Color / Finish
Steel
Connector Gender
Male
Oxygen Sensor Type
Wide band
Mounting Type
Threaded
Housing Material
Metal
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.