Zoro Homepage

Air / Fuel Ratio Sensor, 18052

  • Mfr # 18052

  • Zoro # G6215612


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
5
Connector Type
Male
Universal Fit
No
Wiring Harness Length
23.62 mm
Thread Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18052
Zoro #
G6215612
UPC #
028851180528
Country of Origin
Jamaica

Dimensions

Wiring Harness Length
23.62 mm
Thread Dia.
18 mm
Hex Size
22 mm
Length
25.59 in

Details

Number of Wires
5
Connector Type
Male
Universal Fit
No
Sensor Type
Heated
Connector Gender
Male
Mounting Type
Threaded
Housing Material
Metal
Oxygen Sensor Type
Wide band
Color / Finish
Steel

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.