Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air / Fuel Ratio Sensor, 18104

  • Mfr # 18104

  • Zoro # G6198471


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Heated
Wiring Harness Length
17.91 mm
Connector Type
Male
Universal Fit
No
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18104
Zoro #
G6198471
UPC #
077212020249
Country of Origin
Jamaica

Dimensions

Wiring Harness Length
17.91 mm
Length
16.73 in
Hex Size
22 mm

Details

Sensor Type
Heated
Connector Type
Male
Universal Fit
No
Number of Wires
5
Oxygen Sensor Type
Wide band
Color / Finish
Steel
Connector Gender
Male
Mounting Type
Threaded
Housing Material
Metal

Description

Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.