
Air / Fuel Ratio Sensor 2000-2001 Volvo S80 2.9L, 17034
Mfr # 17034
Zoro # G6186413
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Universal Fit
No
Sensor Type
Heated
Connector Shape
Male Spade
Number of Wires
5
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17034
Zoro #
G6186413
UPC #
028851170345
Country of Origin
Georgia
Dimensions
Thread Dia.
18 mm
Length
19.69 in
Hex Size
22 mm
Details
Universal Fit
No
Sensor Type
Heated
Connector Shape
Male Spade
Number of Wires
5
Connector Type
Male
Mounting Type
Threaded
Color / Finish
Steel
Oxygen Sensor Type
Wide band
Connector Gender
Male
Housing Material
Metal
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.