Shop BOSCH
See all product information
Create Account
Air Recip Saw Blade, 3 in L
- Mfr # 2607018013
- Zoro # G3786749
product price:Â
$
33.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Foam Rubber Cutters
Fits Brand
Bosch
For Use With Mfr. Model Number
1575A
Type
3 in
Product Type
Reciprocating Saw Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2607018013
- Zoro #
- G3786749
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Reciprocating Saw Blade
- For Use With
- Foam Rubber Cutters
- Fits Brand
- Bosch
- For Use With Mfr. Model Number
- 1575A
- Type
- 3 in
- Product Type
- Reciprocating Saw Blade
- For Use With Saw Type
- Cordless Foam Saws
- Application
- Foam Rubber Cutting
- Compatible Manufacturer Part Number
- 0601575036,0601575037,0601575041,0601575047,0601575048,0601575052,0601575134,0601575137,0601575138,0601575142,0601575143,601575003,601575034,601575038,601575045,601575050,601575103,601575104,601575108,601575139,601575141,601575150,601928003,601928027,601928034,601928037,601928038,601928042,607535100
- Materials Cut
- Foam Rubber
Dimensions
- Blade Length
- 3 in
- Overall Height
- 3 in
- Blade Thickness
- 3 in
Description
Reciprocating Saw Blade, Blade Length 3 in, For Use With Saw Type Cordless Foam Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.