Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AL0170N NEW ALTERNATOR

  • Mfr # AL0170N

  • Zoro # G702028866


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
7.401575 in
Vehicle Type
Passenger
Type
Internal
Outside Pulley Diameter
49.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0170N
Zoro #
G702028866
UPC #
77212258079
Country of Origin
Unknown

Dimensions

Length
7.401575 in
Outside Pulley Diameter
49.5 mm

Details

Material
Aluminum
Vehicle Type
Passenger
Type
Internal
Alternator/Generator Rotation
Clockwise (Right)
Regulator Type
Internal
Pulley Groove Quantity
6
Finish
Silver
Amperage
140 A
Mounting Style
Single pivoted lever
Voltage
14 V
Pulley Type / Belt Type (Alternator)
6S
Pulley Included
Yes
Includes
External Regulator Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.