Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al0882N New Alternator, Al0882N

  • Mfr # AL0882N

  • Zoro # G4808558


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Pulley
Voltage
14 V
Type
Internal Fan
Amperage
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0882N
Zoro #
G4808558
UPC #
77212240982
Country of Origin
Unknown

Details

Material
Aluminum
Includes
Pulley
Voltage
14 V
Type
Internal Fan
Amperage
150 A
Number of Pulley Groove
6
Plug Clock Rear View Main Mounting Ear at 6 O Clock
5
Rotation Direction
Clockwise
Regulator Type
Internal
Case Color
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.