
Alternator 2003-2005 Mercedes-Benz C230 1.8L, AL0810N
Mfr # AL0810N
Zoro # G6238895
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Pulley Type / Belt Type (Alternator)
7S
Length
7.874016 in
Vehicle Type
Passenger
Pulley Groove Quantity
7
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0810N
Zoro #
G6238895
UPC #
028851608107
Country of Origin
South Africa
Dimensions
Length
7.874016 in
Outside Pulley Diameter
56 mm
Details
Pulley Type / Belt Type (Alternator)
7S
Vehicle Type
Passenger
Pulley Groove Quantity
7
Material
Aluminum
Type
Internal
Pulley Included
Yes
Amperage
120 A
Mounting Style
Foot-mounted
Includes
External Regulator Included
Alternator/Generator Rotation
Clockwise (Right)
Finish
Silver
Voltage
14 V
Regulator Type
Internal
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.