
Alternator, AL0825N
Mfr # AL0825N
Zoro # G6688733
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Type
Internal
Mounting Style
Foot-mounted
Vehicle Type
Passenger
Pulley Groove Quantity
6
Regulator Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0825N
Zoro #
G6688733
UPC #
28851488259
Country of Origin
Unknown
Dimensions
Outside Pulley Diameter
55.8 mm
Length
7.716535 in
Details
Type
Internal
Mounting Style
Foot-mounted
Vehicle Type
Passenger
Pulley Groove Quantity
6
Regulator Type
Internal
Pulley Type / Belt Type (Alternator)
6S
Material
Aluminum
Alternator/Generator Rotation
Clockwise (Right)
Amperage
150 A
Includes
External Regulator Included
Finish
Silver
Voltage
14 V
Pulley Included
Yes
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.