Zoro Homepage

Alternator, AL0841N

  • Mfr # AL0841N

  • Zoro # G6231030


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Amperage
180 A
Material
Aluminum
Type
Internal Fan
Voltage
14 V
Rotation Direction
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0841N
Zoro #
G6231030
UPC #
028851488419
Country of Origin
Hong Kong

Dimensions

Product Length
7.44 in
Pulley Diameter
55 mm

Details

Amperage
180 A
Material
Aluminum
Type
Internal Fan
Voltage
14 V
Rotation Direction
Clockwise
Case Color
Aluminum
Plug Clock Rear View Main Mounting Ear at 6 O Clock
12
Number of Pulley Groove
6
Includes
Pulley
Regulator Type
Internal
Case Material
Aluminum
Plug Type
463
Pulley Type
6S-CP
Fan Type
Internal
One Wire Capable
No

Description

Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.