Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator, AL0891N

  • Mfr # AL0891N

  • Zoro # G6206810


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Amperage
140 A
Type
Internal Fan
Voltage
14 V
Number of Pulley Groove
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0891N
Zoro #
G6206810
UPC #
077212152551
Country of Origin
Spain

Dimensions

Product Length
6.44 in
Pulley Diameter
56 mm

Details

Material
Aluminum
Amperage
140 A
Type
Internal Fan
Voltage
14 V
Number of Pulley Groove
6
Case Color
Aluminum
Plug Type
464
Rotation Direction
Clockwise
Regulator Type
Internal
Includes
External Fan; Pulley
Plug Clock Rear View Main Mounting Ear at 6 O Clock
3
Pulley Type
6S-CP
Fan Type
Internal
One Wire Capable
No
Case Material
Aluminum

Description

Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.